Shop All Wire Strippers & Crimpers
Knipex
7 3/4 in Cable Stripper 15 to 10 AWG
Mfr # 12 12 11
Zoro # G1876786
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15 to 10 AWG
- Overall Length 7 1/2 in
- Material Steel
- Features Length Stop
- Application Solar Power Industries
Product Information
- Brand Knipex
- MFR # 12 12 11
- Zoro # G1876786
- UPC # 843221011338
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 1/2 in |
Minimum Wire/Cable Diameter | 1 2/5 mm |
Maximum Wire/Cable Diameter | 2 4/5 mm |
Description
This KNIPEX Cable Stripper has a wire guide that allows you to accurately position the conductor. The replaceable blades and adjustable length stop make it easy to strip different types of cables. The manual cable stripper can be used for stripping solid and stranded wires from 15 to 10 AWG. Its adjustable length stop is ideal for accurate work, while the replaceable blades allow you to cut your way through tough insulation materials with ease. You can also use this wire stripper as a precision insulation stripper thanks to its cable guide. It has multi-component grips, which provide comfort when in use, and also prevent slippage when in contact with oils or grease. When it comes time to strip cables, choose the KNIPEX Cable Stripper so you get an efficient result every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Armature (1614011090)
- L.H. DOTTIE L.H. Dottie 3/16'' x 1200' Yellow Polypropylene Pull Rope (36120)
- WALTER Walter - Clamping Wedge (Turning) (PK241-SET)
- RIDGID Pipe Threading Replacement Dies, 2-1/2" - 4" High Speed Right-Hand NPT Universal, 4-Piece (26192)
- KNIPEX Crimp System Master Pliers (97 43 200 A)
- KNIPEX 10 in Crimper 20 to 10 AWG (97 52 06)
- KNIPEX 10 in Crimper 28 to 7 AWG (97 53 14)
- KNIPEX 7 1/4 in Crimper 23 to 5 AWG (97 71 180)
- KNIPEX Wire Strippers, 6 1/4" 4-in-1 Electricia (13 02 160 SB)
- KNIPEX 7 1/4 in Crimper 23 to 5 AWG (97 72 180)
- GARDNER BENDER Circuit Alert 8-20Awg (GST-70M)
- Knipex Wire Strippers & Crimpers