Shop All Locking Pliers
Knipex
7-1/4" Knipex TwinForce High Leverage Diagonal Cutter, Plastic Grip
Mfr # 73 71 180
Zoro # G0584888
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features for Comfortable Cutting, for Rough or Very Fine Cutting, High Degree of Stability and Zero-Backlash Due to Precisely Milled Forged-in Axles, Ideal Transmission of Force Due to Double-Hinged Design, Including Steel Tape, Low Cutting Impact: Gentle on Hands. the Tension on Muscles and Tendons is Relieved, Reliably Cuts All Types of Wire, Repetitive Cutting or Extremely Hard Cutting Jobs, The Superior High-Leverage Diagonal Cutter With Patented Double Joint
- Handle Type Plastic Coated
- Material Chrome Vanadium Steel
- Overall Length 7-1/4"
- Finish Polished
Product Information
- Brand Knipex
- MFR # 73 71 180
- Zoro # G0584888
- UPC # 843221019563
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 7-1/4" |
Maximum Wire Cutting Diameter | 5.5 mm |
Details
Features | for Comfortable Cutting, for Rough or Very Fine Cutting, High Degree of Stability and Zero-Backlash Due to Precisely Milled Forged-in Axles, Ideal Transmission of Force Due to Double-Hinged Design, Including Steel Tape, Low Cutting Impact: Gentle on Hands. the Tension on Muscles and Tendons is Relieved, Reliably Cuts All Types of Wire, Repetitive Cutting or Extremely Hard Cutting Jobs, The Superior High-Leverage Diagonal Cutter With Patented Double Joint |
Handle Type | Plastic Coated |
Material | Chrome Vanadium Steel |
Finish | Polished |
Plier Item | KNIPEX TwinForce |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Cut | Beval |
Item | Twin-Force Diagonal Cutter |
Standards | DIN ISO 5749 |
Tether Style | Tether Capable |
Grip Material | Plastic |
Steel Type | Chrome Vanadium Electric Steel |
Tether Ready | No |
Plier Type | Diagonal Cutting Pliers |
Cut Profile | Standard |
Surface Hardness | 64 HRC |
High Leverage | Yes |
Weight | 255 g |
Additional Tool Functions | Wire Cutter |
For Wire/Cable Type | Medium-Hard Wire, Music Wire, Soft Wire |
Plier Material | Steel |
Joint Type | Double-Jointed Compound |
Description
Twin-Force Diagonal Cutter, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Maximum Wire Cutting Diameter 5.5 mm, Tether Ready No, Additional Tool Functions Wire Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKILL 7.25 in. Worm Drive Saw (114-SPT77W-01)
- KEYSCO TOOLS Metal Spreaders, 4/Pk- 1"2" (ALC77464)
- ZORO SELECT Chucking Reamer, 0.2390In, 4 Flute, Carbide (500-0002390)
- POWERMATE VX Grinding Stone 5pc. Set (P024-0138SP)
- KNIPEX 6 1/2 in Locking Adjusting Plain Grip Locking Plier (41 34 165)
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A01)
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg (44 31 J32 SBA)
- KNIPEX 5-1/4" Precision Electronics Gripping Pliers w/ Round, Pointed Jaw, Ergonomic Grip (34 32 130)
- KNIPEX Cobra XS Pliers (KNT-8700100)
- KNIPEX 16" Knipex Alligator XL Pipe Wrench And Water Pump Pliers, Plastic Grip (88 01 400)
- GRIP-ON 10" Long nose universal locking pliers. (GR12710)
- Knipex Locking Pliers