Shop All Wire Strippers & Crimpers
Knipex
7 1/4 in Wire Stripper 24 to 10 AWG
Mfr # 12 62 180
Zoro # G0906291
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 24 to 10 AWG
- Overall Length 7 in
- Material Body: Plastic, Fiberglass-Reinforced; Blade: Steel
- Features Adapts Automatically to Various Conductor Heights, Allows Long Stripping Lengths, Replaceable Blade, Smooth Operating Mechanism, Lightweight
- Application Electrical
Product Information
- Brand Knipex
- MFR # 12 62 180
- Zoro # G0906291
- UPC # 843221001537
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 in |
Maximum Wire/Cable Diameter | 2 4/5 mm |
Details
Capacity | 24 to 10 AWG |
Material | Body: Plastic, Fiberglass-Reinforced; Blade: Steel |
Features | Adapts Automatically to Various Conductor Heights, Allows Long Stripping Lengths, Replaceable Blade, Smooth Operating Mechanism, Lightweight |
Application | Electrical |
Number of Pieces | 1 |
Handle Material | Fiberglass Reinforced |
Insulated / Uninsulated | Insulated |
Handle Type | Cushion Grip |
Includes | Length Stop |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Adjustable | Automatic |
Insulated | No |
Functions | Strip/Cut |
Cable Type | Solid and Stranded |
Item | Wire Strippers |
Blade Material | Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Weight | 151 g |
Description
With the KNIPEX 12 62 180 7 1/4 in Wire Stripper, you can strip insulation from solid and stranded cable. This automatic wire stripper is designed to strip 24 to 10 AWG cables. It has a blade made of steel, which allows for precise stripping of wires. The plastic and fiberglass-reinforced body ensures it is durable enough for the job. The cushioned grip handle makes it comfortable to use while working on your project. When you need to strip insulation from your wires, the KNIPEX 12 62 180 7 1/4 in Wire Stripper will do just that with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 1" Hex SAE Socket, 6 Points (53YR77)
- STAHLWILLE TOOLS 6, 3 mm (1/4") QuickRelease ratchet, fine tooth WA.4.5 ° L.117 mm (11111020)
- BETA 10 M Measuring tape, shock-resistant bimaterial ABS casings, steel tapes, precision class: II (016910210)
- WRIGHT TOOL Attachment 1/2" Drive Impact Adaptor w/B (4900)
- KNIPEX Crimp System Master Pliers (97 43 200 A)
- KNIPEX 16 7/8 in Wire Stripper 26 to 10 AWG (12 12 06)
- KNIPEX 8 3/4 in Crimper 20 to 10 AWG (97 52 35)
- KNIPEX 7 1/2 in Wire Stripper 32 to 14 AWG (12 12 02)
- KNIPEX 10 in Crimper 7 to 3 AWG (97 52 09)
- KNIPEX Wire Strippers, 6 1/4" End-Type (11 05 160)
- OK INDUSTRIES 3 7/8 in Adjustable Wire Stripper 26 to 36 AWG (ST-450)
- Knipex Wire Strippers & Crimpers