Shop All Tongue & Groove Pliers
Knipex
7 1/4 in V-Jaw Plier Wrench Smooth, Bi-Material Grip
Mfr # 86 05 180 T BKA
Zoro # G1460599
original price:
$81.79
4% off
new price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Jaw Style V-Jaw
- Features Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
- Material Chrome Vanadium Electric Steel
- Finish Chrome Plated
- Jaw Width 7/8 in
Product Information
- Brand Knipex
- MFR # 86 05 180 T BKA
- Zoro # G1460599
- UPC # 843221021672
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 7 1/4 in |
Jaw Width | 7/8 in |
Jaw Length | 1 in |
Description
When you need to grip and turn large nuts and bolts, this KNIPEX 86 05 180 T BKA Plier Wrench is the tool for the job. It features a push button adjustment system that allows you to lock in place with ease. Made of chrome vanadium electric steel, this plier wrench is both durable and efficient. The 7 1/4" overall length gives you better leverage while turning. With a 7/8" jaw width, it has a v-jaw style plier jaw that can accommodate nuts and bolts up to 1 3/8". Featuring an ergonomic handle design, this plier wrench is comfortable to use. This KNIPEX V-Jaw Tongue & Groove Pliers is the high quality tool that will meet your demands when it comes to gripping large objects
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 18"L x 8.4"W x 6.7"D (IM2306)
- TEKTON 27 mm Combination Wrench (WCB24027)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-1/2", Black (1248B)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 17/64 (53910)
- KNIPEX 10 in V-Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 250 T BKA)
- KNIPEX Knipex Cobra Water Pump Plier W/ Polished Head, 4inL (87 00 100)
- KNIPEX Hose Clamp Pliers for Click Clamps, 7 1/ (85 51 180 C)
- KNIPEX Spring Hose Clamp Pliers, 10" Spring Hos (85 51 250 A)
- KNIPEX 7 1/4 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 180 SBA)
- KNIPEX 10 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (88 01 250)
- CHANNELLOCK 10in SPEEDGRIP V-JAW TONGUE & GROOVE PLIERS (432X)
- Knipex Pliers