Shop All Wire Strippers & Crimpers
Knipex
7 1/4 in Crimper 23 to 5 AWG
Mfr # 97 71 180
Zoro # G4783134
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 23 to 5 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 7 1/4 in
- Material High-Grade Special Tool Steel
- Features Crimps In Half Marked Round Dies, 9 Deep Troughs with Conical Side Faces
Product Information
- Brand Knipex
- MFR # 97 71 180
- Zoro # G4783134
- UPC # 843221006228
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 1/4 in |
Tool Length | 7 1/8 in |
Number of Crimping Sizes | 9 |
Minimum Compatible Wire Size | 24 AWG |
Maximum Compatible Wire Size | 6 AWG |
Description
If you are looking for a high-quality wire crimper, the KNIPEX 97 71 180 7 1/4 in Crimper is just what you need. The crimper has an adjustable capacity of 23 to 5 AWG. It also features 9 deep troughs with conical side faces that allow it to hold round dies securely. The head is polished and the handle is plastic coated for durability and protection against corrosion. Its overall length is 7 1/4 in., while its primary crimping application is electrical wire and cable. If you are looking for a reliable tool to use on your next project, this KNIPEX Wire Crimper will meet all your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dial Caliper, 0-4 In, 1.0 In Jaw (6XU77)
- CS UNITEC Non Sparking Common Knife, 180mm, Aluminum Bronze (EX410S-180A)
- DRILLCO 8mm x 1.25, Metric Tap Set (28E080AS)
- J-B WELD Stlstik Reinforced Epoxy Putty Stick, 2 OZ (JBW8267S)
- KNIPEX Wire Strippers, 8" 6-in-1 Electrical Ins (13 81 8 SBA)
- KNIPEX Automatic Stripping Pliers for Control C (12 74 180 SB)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 62 145 A)
- KNIPEX 16 7/8 in Wire Stripper 26 to 10 AWG (12 12 06)
- KNIPEX 8 3/4 in Crimper 27 to 13 AWG (97 52 34)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 68 145 A)
- PROSKIT Crimpro Crimper, 0.041/0.068/0.178/0.278H (902-171)
- Knipex Wire Strippers & Crimpers