Shop All Wire Strippers & Crimpers
Knipex
7 1/2 in Crimper 28 to 7 AWG
Mfr # 97 53 08
Zoro # G4783107
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 28 to 7 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 7 1/2 in
- Material Chrome Vanadium Electric Steel
- Features 2-Component, Self Adjustment to Size Of End Sleeve; Repetitive, High Crimping Quality Due to Integral Lock (Self-Releasing Mechanism); Optimum Transmission of Force to Toggle Lever for Fatigue-Reduced Operation
Product Information
- Brand Knipex
- MFR # 97 53 08
- Zoro # G4783107
- UPC # 843221002268
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 1/2 in |
Tool Length | 7 1/2 in |
Number of Crimping Sizes | 1 |
Minimum Compatible Wire Size | 28 AWG |
Maximum Compatible Wire Size | 8 AWG |
Description
The KNIPEX 97 53 08 7 1/2 in Crimper is the perfect tool for crimping wire and cable. The end sleeves are used to attach insulation or coverings to the bare ends of wires, cables, and terminals. This electric steel crimper has a capacity of 28 to 7 AWG. Its ergonomic handle provides ease of use, while its adjustable mechanism ensures you can achieve optimal results. It also features a burnished finish for protection against corrosion. If you work with wire and cable on a regular basis, this KNIPEX Crimper will be an invaluable addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- MILWAUKEE TOOL 10 lb. 72 in. Extended Reach Locking Tool Lanyard (48-22-8812)
- OSG Spiral Point Tap, Plug 2 Flutes (1212801)
- ROYAL PRODUCTS Nut for Dead Center, 4 MT (11551)
- KNIPEX 16 7/8 in Wire Stripper 26 to 10 AWG (12 12 06)
- KNIPEX 6 3/8 in Wire Stripper 7 AWG (11 02 160)
- KNIPEX 9 21/25 in Crimper 23 to 10 AWG (97 52 08)
- KNIPEX 10 Inch Center Cutting Nipper High Levera (414-7491250)
- KNIPEX 8 in Solar Crimper Frame Only (97 43 200)
- KNIPEX 7 1/2 in Cable Stripper 5/32 to 19/64 in (16 60 100 SB)
- PALADIN TOOLS Crimper 1300 Mini-75 (PA1366)
- Knipex Crimping Tools