Shop All Needle Nose Pliers
Knipex
6 in Needle Nose Plier, Side Cutter Dipped Handle
Mfr # 08 21 145 SBA
Zoro # G1460483
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/4 in
- Features Anti Twist Jaws, Gripping Area Pulling Groove, Oil Hardened, Special Convex Contour
- Material Tool steel
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Knipex
- MFR # 08 21 145 SBA
- Zoro # G1460483
- UPC # 843221021849
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/4 in |
Tip Width | 1/8 in |
Jaw Length | 1 1/2 in |
Maximum Wire Cutting Diameter | 0.3125 in |
Description
The KNIPEX 08 21 145 SBA Needle Nose Plier is a versatile tool that will make short work of your projects. The needle nose pliers have a jaw length of 1 7/16 in. and a 6" overall length. The jaws are 3/4 in. wide, while the plier tip width is 1/8 in. This tool has a dipped handle with red color and a 0 degree jaw bend. It also comes with side cutters for cutting wires and hard to reach places. If you want a high quality tool that does not cost much, then the KNIPEX 08 21 145 SBA Needle Nose Plier is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Anvil for 220/790 Micrometers (PT13017)
- GEDORE Double Open Ended Wrench, 10x11mm (6 10X11)
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, Metric, 9 pcs (19734)
- HHIP Mity-Mag Indicator Holder (4401-0042)
- KNIPEX 6 1/4 in 22 Needle Nose Plier Cushion Grip Handle (22 08 160 SBA)
- KNIPEX 8 in Needle Nose Plier, Side Cutter Multi-Component Grip Handle (26 12 200)
- KNIPEX Long Nose Plastic Pliers (98 62 02)
- KNIPEX 5 1/4 in Needle Nose Plier Multi-Component Grip Handle (34 32 130 ESD)
- KNIPEX 5 5/16 in Long Nose Plier Multi-Component Grip Handle (32 11 135)
- KNIPEX 6 1/4 in Bent Long Nose Plier Plastic Coated Handle (31 21 160)
- DYNAMIC Tools 6" Miniature Long Nose Cutter Pliers (D055604)
- Knipex Pliers