Shop All Cutting Pliers
Knipex
6-3/4" internal Circlip Pliers, Plastic Grip
Mfr # 44 21 J21
Zoro # G0584930
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Steel
- Overall Length 6 3/4 in
- Finish Atramentized (Phosphate Coat)
- Standards DIN 5256 D
Product Information
- Brand Knipex
- MFR # 44 21 J21
- Zoro # G0584930
- UPC # 843221002671
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 6 3/4 in |
Tip Diameter | 0.071 in |
For Maximum Bore Diameter | 60 mm |
For Minimum Bore Diameter | 19 mm |
Details
Features | Nonslip Tips |
Material | Chrome Vanadium Steel |
Finish | Atramentized (Phosphate Coat) |
Item | Snap Ring Plier Internal Angled |
Standards | DIN 5256 D |
For Ring Type | Internal |
Plier Material | Steel |
Plier Type | Retaining Ring Pliers |
Non-Sparking | No |
ESD-Safe | No |
Tether Ready | No |
Tip Angle | 90 Degrees |
Weight | 139 g |
Grip Material | Plastic |
For Use With | Internal Circlips |
Steel Type | Chrome Vanadium Steel |
Description
Snap Ring Plier Internal Angled, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking No, Overall Length 6 3/4 in, For Minimum Bore Diameter 19 mm, For Maximum Bore Diameter 60 mm, Tip Diameter 0.071 in, Tip Angle 90 Degrees , Tether Ready No, ESD-Safe No, Features Nonslip Tips, Finish Atramentized (Phosphate Coat), For Use With Internal Circlips, Grip Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Heel Cup Kit, Bagged, for EZ‐Stride® Aluminum & Stride Lite ™ Magnesium (10240)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 5/8 in. (0224451)
- SOWA HIGH PERFORMANCE TAPS M24 x 3.0mm H.S.S. Metric Plug Hand Taps (123098)
- MILWAUKEE TOOL Bumper (42-38-0040)
- KNIPEX Chain Nose Plier, 8" Overall Length (13 82 8 T BKA)
- KNIPEX 22-3/4" External Circlip Pliers w/ Bent Tips, Powder-Coated (46 20 A51)
- KNIPEX Flush Cutter, 8" High Leverage Flush Cut (72 62 200)
- KNIPEX Combination Pliers, 9" Overall Length (02 02 225 T BKA)
- KNIPEX 5 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated (70 02 140)
- KNIPEX High Leverage Diagonal Cutters, 8", 1000 (74 08 200 US)
- KLEIN TOOLS Diagonal Cutting Pliers, High-Leverage, Angled Head, 8-Inch (D238-8)
- Knipex Cutting Pliers