Shop All Needle Nose Pliers
Knipex
6 1/4 in Long Nose Plier Plastic Coated Handle
Mfr # 30 13 160
Zoro # G0176255
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/8 in
- Features Heavy-Duty and Hard-Wearing Gripping Pliers; Different Jaw Styles
- Material Chrome Vanadium Electric Steel
- Number of Pieces 1
Product Information
- Brand Knipex
- MFR # 30 13 160
- Zoro # G0176255
- UPC # 843221011918
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/8 in |
Tip Width | 1/8 in |
Jaw Length | 2 in |
Maximum Wire Cutting Diameter | 0.125 in |
Description
Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 1/4 in, Maximum Jaw Opening 1 in, Jaw Length 2 in, Tip Width 1/8 in, Additional Tool Functions Cutter, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities 1/8 in Hard Wire, 3/32 in Medium Hard Wire, For Wire/Cable Type Hard Wire, Medium-Hard Wire, Handle Color Red, Handle Style Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Sckt 1/4 Fmale Sq Drv 8Mm Fma (M-8MM11)
- DRILL AMERICA 1-1/4in-27 UNS HSS Plug Tap and 1-13/64in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/4-27)
- PROTO Ignition Open End Wrench, 5/16" Head Size (J3128)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 2 in Long, 21/32 in Short, 10 PK (16106)
- KNIPEX 4 1/2 in Flat Nose Plier Plastic Coated Handle (35 11 115)
- KNIPEX 8 in Needle Nose Plier Multi-Component Grip Handle (38 15 200)
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Dipped Handle (13 01 614 SBA)
- KNIPEX 6 1/4 in 30 Long Nose Plier Plastic Coated Handle (30 33 160)
- KNIPEX Extra Long Needle Nose Pliers, 11", Stra (28 71 280)
- KNIPEX 11 in Needle Nose Plier Dipped Handle (28 71 280 SBA)
- GEARWRENCH 5-1/2" Mini Dual Material Needle Nose Pliers (82002D)
- Knipex Needle Nose Pliers