Shop All Needle Nose Pliers
Knipex
6 1/4 in Long Nose Plier Multi-Component Grip Handle
Mfr # 31 15 160
Zoro # G0176200
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/8 in
- Features Precision Pliers for Very Exact Assembly, Bending and Adjusting Work; With Extra Long Jaws: Length of Jaws 55.0 Mm; Smooth Ground Gripping Surfaces; Edges Carefully Deburred
- Material Chrome Vanadium Electric Steel
- Number of Pieces 1
Product Information
- Brand Knipex
- MFR # 31 15 160
- Zoro # G0176200
- UPC # 843221012007
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/8 in |
Jaw Length | 2 1/8 in |
Tip Width | 3/32 in |
Maximum Wire Cutting Diameter | 0.125 in |
Description
Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 1/4 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 2 1/8 in, Tip Width 3/32 in, Additional Tool Functions Cutter, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities 1/8 in Hard Wire, 3/32 in Medium Hard Wire, For Wire/Cable Type Hard Wire, Medium-Hard Wire, Handle Color Multicolored, Handle Style Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Toolholder, ISO, D-Style Clamping (DSDNN124KC3)
- PROTO 1/4" Hex Phillips Power Insert Bit - # 2 (J60116)
- UNGER INDUSTRIAL 36 Nifty Pick Up Tool (92134)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (ZWEDC1418MAT-5' 4-1/2)
- KNIPEX 6 1/4 in Long Nose Plier Plastic Coated Handle (30 13 160)
- KNIPEX 8 in Needle Nose Plier Plastic Coated Handle (38 11 200)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 22 145)
- KNIPEX 6 1/4 in 22 Needle Nose Plier Cushion Grip Handle (22 08 160 SBA)
- KNIPEX 6 1/4 in Bent Long Nose Plier Multi-Component Grip Handle (31 25 160)
- KNIPEX Knipex KNP3871-8 8 Inch Long Nose Bent Plier (KNP3871-8)
- SOUTHBEND 8 in. Bent Nose Pliers (1633)
- Knipex Needle Nose Pliers