Shop All Cutting Pliers
Knipex
6 1/4 in End Cutting Nipper Uninsulated
Mfr # 67 01 160
Zoro # G7492326
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features High Leverage
- Handle Type Plastic Coated
- Material Chrome Vanadium Steel
- Overall Length 6 1/4 in
- ESD Safe No
Product Information
- Brand Knipex
- MFR # 67 01 160
- Zoro # G7492326
- UPC # 843221003517
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 6 1/4 in |
Details
Features | High Leverage |
Handle Type | Plastic Coated |
Material | Chrome Vanadium Steel |
ESD Safe | No |
Number of Pieces | 1 |
Item | End Cutting Nippers |
Spring Return | No |
Standards | DIN ISO 5748 |
Handle Color | Red |
Cutting Capacity/Material | 5/32 in Soft, 5/64 in Piano, 7/64 in Hard, 9/64 in Med Hard |
Cutting Edge | Flush |
Precision | No |
Material Application | Hard Wire, Piano Wire, Soft Wire |
Handle Style | Ergonomic |
For Maximum Wire Thickness | 0.19 in |
Insulated | No |
Cutting Capacity by Material | 2.0 mm (Piano Wire), 2.5 mm (Hard Wire), 3.4 mm (Medium Hard Wire), 4.5 mm (Soft Wire) |
Handle Material | Plastic |
Cutting Edge Type | Flush |
Weight | 0.5 lb |
Jaw Material | Chrome Vanadium Steel |
Spring Assist Handle | No |
Cutting Capacity by Rockwell Hardness | 64 HRC |
Description
The KNIPEX 67 01 160 End Cutting Nippers are the high-quality tool you need for precision cutting. The flush cutting edge makes them great for trimming off small, precise pieces of wire and sheet metal. Made of chrome vanadium steel, these end cutting nippers offer exceptional durability and strength. They have a red plastic coated handle that provides a comfortable grip while you work. The flush cutting edge is great for getting into tight spaces where normal pliers won't fit. The KNIPEX 6 1/4" End Cutting Nippers are the precision tools you can rely on to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Univ. Protractor (187-552)
- OTC Push Puller, 11-1/2 in. Reach (938)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9.50mm (C74018)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia. (SKS-024)
- KNIPEX 9 3/4 in End Cutting Nipper Uninsulated (99 01 250)
- KNIPEX Knipex 414-7401250 High Leverage Diag. Cutter Nipper (414-7401250)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (77 42 115)
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250 SBA)
- KNIPEX 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (77 42 115 ESD)
- KNIPEX 5 in 78 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (78 03 125)
- AVEN Cutter Oval Head, 4-1/2", Flush (10323)
- Knipex Cutting Pliers