Shop All Needle Nose Pliers
Knipex
6 1/4 in Bent Long Nose Plier Multi-Component Grip Handle
Mfr # 31 25 160
Zoro # G0176185
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/8 in
- Features Precision Pliers for Very Exact Assembly, Bending and Adjusting Work; With Extra Long Jaws: Length of Jaws 55.0 Mm; Smooth Ground Gripping Surfaces; Edges Carefully Deburred
- Material Chrome Vanadium Electric Steel
- Number of Pieces 1
Product Information
- Brand Knipex
- MFR # 31 25 160
- Zoro # G0176185
- UPC # 843221004484
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/8 in |
Jaw Length | 2 1/8 in |
Tip Width | 3/32 in |
Maximum Wire Cutting Diameter | 0.125 in |
Description
Bent Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Bent, Jaw Bend 45 Degrees , ESD-Safe No, Overall Length 6 1/4 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 2 1/8 in, Tip Width 3/32 in, Additional Tool Functions Cutter, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities 1/8 in Hard Wire, 3/32 in Medium Hard Wire, For Wire/Cable Type Hard Wire, Medium-Hard Wire, Handle Color Multicolored, Handle Style Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Jsg-6Sa, Open Stand Only For 6In. X 48In (708566)
- WESTWARD SAE Plain Hex Key, 7/16" Tip Size, 4 49/64 in Long, 7/16 in Short (54TU51)
- CRAFTSMAN Torx, 1/4" Drive TT15 Torx Bit Socket, Torx 1/4" Drive (CMMT42615)
- ZORO SELECT Carbide Drill Mill, 5/16, 2FL, Single, 2-1/2 (208-000312)
- KNIPEX 8" internal Circlip Pliers, Plastic Grip (44 11 J2)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 71 200)
- KNIPEX 6 1/4 in Needle Nose Plier Plastic Coated Handle (29 21 160)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 28 145 SBA)
- KNIPEX 4 1/2 in Flat Nose Plier Multi-Component Grip Handle (35 12 115)
- KNIPEX 6 1/4 in Long Nose Plier Plastic Coated Handle (31 11 160)
- WILLIAMS Williams Locking Plier Long Nose, 6" (23220)
- Knipex Pliers