Shop All Locking Pliers
Knipex
6 1/2 in Locking Adjusting Plain Grip Locking Plier
Mfr # 41 34 165
Zoro # G0533876
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty Model, One-Hand Operation, High Clamping Pressure
- Handle Type Plain
- Jaw Length 2 3/8 in
- Jaw Width 1 7/32 in
- Material Chrome Vanadium Electric Steel, Forged, Rolled Steel
Product Information
- Brand Knipex
- MFR # 41 34 165
- Zoro # G0533876
- UPC # 843221012281
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Jaw Length | 2 3/8 in |
Jaw Width | 1 7/32 in |
Overall Length | 6 1/2 in |
Length | 6-1/2" |
Description
Locking Plier, Plier Type Locking Pliers, Jaw Shape Long Nose, Handle Style Standard, Handle Opening Type Lever, Overall Length 6 1/2 in, Jaw Length 2 3/8 in, Grip Style Plain, Tether Ready No, Non-Sparking No, Adjustment Mechanism Adjusting Screw, Application Hold Round, Profile & Flat Materials, Features Heavy Duty Model, One-Hand Operation, High Clamping Pressure, Finish Bright Zinc Plated, Jaw Thickness 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench Set, Pieces 12 (JSCVMF-12S)
- HHIP 3/8" 5/16-18 T-Slot Nut (3900-1201)
- BLACK & DECKER Cord and Plug, 8 Ft. (330072-98)
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 44 7/8 in Blade Length (2729-20, 48-11-1865)
- KNIPEX 12 in Locking Adjusting Plain Grip Locking Plier (41 04 300)
- KNIPEX 7 1/4 in Locking Adjusting Plain Grip Locking Plier (41 04 180)
- KNIPEX 10 in Locking Adjusting Plain Grip Locking Plier (41 04 250)
- KNIPEX Knipex 8701125 5 in. Cobra pliers (KNT-8701125)
- KNIPEX 8" Precision internal Circlip Pliers, Plastic Grip (48 11 J2)
- KNIPEX 22-3/4" External Circlip Pliers, Powder-Coated (46 10 A6)
- WILLIAMS Williams Tip, 15 deg.reex., 120dia. (PL-530B)
- Knipex Locking Pliers