Shop All Cable and Wire Cutters
Knipex
6-1/2" Cable Shear, Shear Cut
Mfr # 95 21 165
Zoro # G3499072
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum and Copper Cables
- Overall Length 6 1/2 in
- Cutting Action Shear
- Handle Material Plastic
- Features Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking
Product Information
- Brand Knipex
- MFR # 95 21 165
- Zoro # G3499072
- UPC # 843221015107
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 6 1/2 in |
For Maximum Diameter Data Cable | 19/32 in |
For Maximum Diameter Aluminum Electric Cable | 19/32 in |
For Maximum Diameter Copper Electrical Cable | 19/32 in |
Details
Primary Application | Cuts Aluminum and Copper Cables |
Cutting Action | Shear |
Handle Material | Plastic |
Item | Cable Cutter |
Features | Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking |
Handle Design | Cushion Grip, Spring Return |
Jaw Material | Steel |
Weight | 0.5 lb |
Cutter Type | General Purpose Cable Cutter |
Includes Cushioned Grip | No |
Handle Style | Cushioned Grip |
Material Application | Aluminum Cables, Copper, Multiple Stranded Cables |
Adjustment Type | Screw |
Ratcheting Jaw | No |
For Wire/Cable Type | Electrical/Data Cable |
Handle Color | Red |
For Maximum Wire Thickness | 1 AWG |
Insulated | No |
Grip Material | Plastic |
For Use With | Aluminum and Copper Cable |
Description
Cable Cutter, Adjustment Type Screw, Cutter Type General Purpose Cable Cutter, Cutting Action Shear, Features Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking, For Maximum Wire Thickness 1 AWG, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 19/32 in, For Maximum Diameter Aluminum Electric Cable 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Speed Handle, 1/4 " Dr, 14-1/2 " (40981)
- TOOL TIME CORPORATION 8 Piece Tap Socket Set for all MCTI Taps thru 1/2 in. (TO62909)
- DIABLO Hole Saw 3-5/8" (DHS3625)
- PROTO 6 Piece Metric Fold-Up Hex Key Set, J4973CG (J4973CG)
- KNIPEX 9-7/9" Cable Cutter, Center Cut (95 36 250 SBA)
- KNIPEX 4-3/4" Precision Electronics Side Cutter, ESD, Ergonomic Grip (79 02 120 ESD)
- KNIPEX Pipe & Tube Cutter (90 25 40)
- KNIPEX 7-1/4" Insulated Dismantling Cutter, Ergonomic Grip (98 53 13)
- KNIPEX Cable Shears, 6 1/2", 1000V Insulated (95 16 165)
- KNIPEX 4 1/2" Electronics End Cutter (64 52 115)
- GARDNER BENDER BX Armor Cable Cutter (GBX-300)
- Knipex Cable and Wire Cutters