Shop All Cutting Pliers
Knipex
5 in End Cutting Nipper Uninsulated
Mfr # 69 01 130
Zoro # G7157017
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Leverage
- Handle Type Plastic Coated
- Jaw Length 19/64"
- Jaw Width 3/4 in
- Material Chrome Vanadium Steel
Product Information
- Brand Knipex
- MFR # 69 01 130
- Zoro # G7157017
- UPC # 843221003555
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 19/64" |
Jaw Width | 3/4 in |
Overall Length | 5 in |
Description
These KNIPEX 69 01 130 End Cutting Nippers are the ideal tool for cutting wire, sheet metal and nails. The nippers have a lap joint and come with a hard cutting edge that is oil hardened to a strength of HRC 64. They also feature chrome vanadium steel construction, which means they are durable and can withstand tough jobs. The 5 1/4 in. long nippers have a plastic coated handle for comfort and safety. With an overall length of 5 1/4 in., these end cutting nippers have jaw widths of 19/64" and 5/8". You will be able to cut through materials easily with the KNIPEX 69 01 130 End Cutting Nippers because they are strong yet comfortable to use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Universal Joint, SAE, Black Oxide, 2 3/4 in L (46990)
- HUSQVARNA GUIDE, MEASURING CAST 6-20 L-L (542030355)
- KEYSCO TOOLS Bonnet Cleaning Tool, 4 In. L, Steel (77341)
- MILWAUKEE TOOL 11/64" Thunderbolt Titanium Coated Drill Bit (48-89-2208)
- KNIPEX Electricians Pliers, 6 1/4", 4-in-1, 10-14 (13 01 614)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 21 200)
- KNIPEX 9 3/4 in End Cutting Nipper Uninsulated (99 00 250)
- KNIPEX Combination Pliers, 9" Overall Length (02 02 225 T BKA)
- KNIPEX Precision Diagonal Cutters ESD Handles (79 42 125 Z ESD)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 42 115)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (0251-08M)
- Knipex Pliers