Shop All Cutting Pliers
Knipex
5 in Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # 79 42 125
Zoro # G6868364
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Approx. 20 % Lighter Than Conventional Electronics Pliers, Forged, Manifold Oil-Hardened, Very Precisely Ground and Sharp Cutting Edges With Very Small Bevels for Precise Cutting Work on Small Electronic Components
- Handle Type Ergonomic
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Chrome Steel
Product Information
- Brand Knipex
- MFR # 79 42 125
- Zoro # G6868364
- UPC # 843221013783
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 5 in |
Tip Width | 1/4 in |
Cutter Length | 1/2 in |
Maximum Wire Cutting Diameter | 1.5 mm |
Description
Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 5 in, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Maximum Wire Cutting Diameter 1.5 mm, Voltage Rating Not Rated, Tether Ready Yes, Cutter Length 1/2 in, Cutter Location Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tie Down Straps (WS04)
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 12" (59156)
- ANDERSON POWER PRODUCTS Crimp Kit, 120 A, 2ga Gray (124123-001)
- WILTON Sledge Hammer, 20 lb., 36 In, Rubber/Steel (22036)
- KNIPEX Precision Nippers, 12in.L., Gray (99 14 300)
- KNIPEX Diagonal Cutters, 5" Diagonal Cutters (70 05 125)
- KNIPEX Diagonal Cutters, 7 1/4" Diagonal Cutter (70 07 180)
- KNIPEX 8" installation Pliers, Insulated (13 88 8 US)
- KNIPEX 8 in End Cutting Plier Uninsulated (67 05 200)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 21 250 SBA)
- EREM Cutter Diag Carbide Round Tip Erg. (2476TX1)
- Knipex Cutting Pliers