Shop All Cutting Pliers
Knipex
5 in 79 Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated
Mfr # 79 42 125 ESD
Zoro # G6438327
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Forged, Manifold Oil-Hardened
- Handle Type Ergonomic
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Chrome Steel
Product Information
- Brand Knipex
- MFR # 79 42 125 ESD
- Zoro # G6438327
- UPC # 843221013776
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 5 in |
Tip Width | 1/4 in |
Cutter Length | 3/8 in |
Maximum Wire Cutting Diameter | 0.031 in |
Description
The KNIPEX 79 42 125 ESD 5" Precision Diagonal Cutting Plier is the perfect tool for wire cutting jobs. The precision diagonal cutting pliers can cut up to 64 HRC and has a burnished, polished head. It has a handle that is ergonomically designed and made of multi component material. This plier also features a chrome steel jaw with an overall length of 5 in. and jaw width of 7/16 in.. The 110 cu in. capacity means there is plenty of room for your hand to fit inside this plier without difficulty. The KNIPEX Precision Diagonal Cutting Plier will give you the edge you need when it comes to handling wire cuts with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 pc. SAWZALL Demolition Reciprocating Saw Blade Set (49-22-1105)
- ULLMAN DEVICES Oval Inspection Mirror, 1"X2" (HTB2-T)
- WESTWARD Box End Wrench, 12 x 14mm, 9-31/64 in. L (5MR01)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-139)
- KNIPEX 5 in 79 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (79 12 125)
- KNIPEX 8 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 21 200 SBA)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 250 SBA)
- KNIPEX Electrical Installation Pliers (13 81 200 SB)
- KNIPEX Electronics Diagonal Cutters, 4 1/2" Dia (77 41 115)
- KNIPEX 4 1/4 in Diagonal Cutting Plier Standard Cut Uninsulated (70 15 110)
- VULCAN Plier Diagonal Cutting 6In (JL-NP006)
- Knipex Pliers