Shop All Cutting Pliers
Knipex
5" Diagonal Cutter For Electromechanics, Ergonomic Grip
Mfr # 76 22 125
Zoro # G0584906
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Lap Joint, Precisely Aligned Cutting Edges, Sharp
- Handle Type Multi-Component Grip
- Jaw Length 5/8"
- Jaw Width 5/8 in
- Material Vanadium Electric Steel
Product Information
- Brand Knipex
- MFR # 76 22 125
- Zoro # G0584906
- UPC # 843221005238
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 5/8" |
Jaw Width | 5/8 in |
Overall Length | 5" |
Maximum Wire Cutting Diameter | 0.092 in |
Details
Features | Lap Joint, Precisely Aligned Cutting Edges, Sharp |
Handle Type | Multi-Component Grip |
Material | Vanadium Electric Steel |
Cut | No Bevel |
ESD Safe | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Polished |
Tether Style | Tether Capable |
Additional Tool Functions | Wire Cutter |
For Wire/Cable Type | Soft Wire |
Surface Hardness | 63 HRC |
Steel Type | Vanadium Electrical Steel |
Standards | DIN ISO 5749 |
Plier Material | Steel |
Plier Type | Diagonal Cutting Pliers |
Weight | 107 g |
Cut Profile | Flush |
Item | Diagonal Cutter For Electromechanics |
Tether Ready | No |
Joint Type | Lap |
Description
Diagonal Cutter For Electromechanics, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Jaw Width 5/8 in, Maximum Wire Cutting Diameter 0.092 in, Tether Ready No, Additional Tool Functions Wire Cutter, Features Lap Joint, Precisely Aligned Cutting Edges, Sharp, Finish Polished, For Wire/Cable Type Soft Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5502981)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2042R)
- POWERS 5/8" Depth Control Smartbit (00410SD-PWR)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 11/16 (C12214)
- KNIPEX Concreters Nippers 8 3/4 (99 01 220 SBA)
- KNIPEX Diagonal Cutters Sets, 2 pc 10" Diagonal (9K 00 80 129 US)
- KNIPEX Mini Combination Pliers, 4-1/4in (08 01 110 S)
- KNIPEX Knipex KNP7421-8 8in. Ultra High Leverage Diagonal Cutter Pliers with 12 Degree Curved Head (KNP7421-8)
- KNIPEX WIRE CUTTR ANG DIAG 8"" (74 22 200 SBA)
- KNIPEX 5 1/4 in 77 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (77 42 130)
- CHANNELLOCK 338 8" HL Diag Cutting Plier (338)
- Knipex Cutting Pliers