Shop All Wire Strippers & Crimpers
Knipex
5 3/4 in Crimper 23 to 13 AWG
Mfr # 97 61 145 A
Zoro # G5169771
original price:
$42.49
10% off
new price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 23 to 13 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 5 3/4 in
- Material Vanadium Steel
- Features for Crimping in Marked Trapezoidal Dies for Tight Connections Between the Sleeve and the Conductor
Product Information
- Brand Knipex
- MFR # 97 61 145 A
- Zoro # G5169771
- UPC # 843221006570
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 5 3/4 in |
Tool Length | 5 3/4 in |
Maximum Compatible Wire Size | 14 AWG |
Number of Crimping Sizes | 4 |
Minimum Compatible Wire Size | 24 AWG |
Description
Crimper, Crimper Style Wire Crimper, Crimping Capacity 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, Compatible Connector Type Insulated Single Ferrules, Non-Insulated Single Ferrules, Compatible Terminal Type Trapezoid Crimp, Minimum Compatible Wire Size 24 AWG, Maximum Compatible Wire Size 14 AWG, Maximum Crimping Force Not Rated, Tool Length 5 3/4 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Voltage Rating None, Adjustability Manual, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #12x6" HSS Aircraft Extension Drill Bit (DWDA/CX612)
- OTC 3/4 in Drive, 2-5/8" 6 pt SAE Socket, 6 Points (1922)
- DAYTON Shaft Arbor, 1/2-20rh (6L105)
- MOODY TOOL Handle Scriber, Adjustable (76-1512)
- KNIPEX Wire Strippers, 6 1/4" End-Type (11 05 160)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 62 145 A)
- KNIPEX Automatic Stripping Pliers for Control C (12 74 180 SB)
- KNIPEX Knipex 414-9901250 10 Inch Concretors Nippersplastic Han (414-9901250)
- KNIPEX Wire Strippers, 6 1/4" 4-in-1 Electricia (13 02 160 SB)
- KNIPEX 8 3/4 in Crimper 20 to 10 AWG (97 52 36)
- IRWIN 10" 10IN Crimper w/ ProTouch Grips 10 to 22 AWG (2078310)
- Knipex Wire Strippers & Crimpers