Shop All Cutting Pliers
Knipex
4 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated
Mfr # 70 01 110
Zoro # G4782513
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Clean Cutting of Thin Copper Wires, Oil-Hardened
- Handle Type Plastic Coated
- Jaw Length 5/8 in
- Jaw Width 5/8 in
- Material Vanadium Steel
Product Information
- Brand Knipex
- MFR # 70 01 110
- Zoro # G4782513
- UPC # 843221013011
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 5/8 in |
Jaw Width | 5/8 in |
Overall Length | 4 1/4 in |
For Maximum Diameter Hard Steel | 3/64 in |
Cutter Length | 5/8 in |
Maximum Wire Cutting Diameter | 0.047 in |
Description
When you need to cut wire, the KNIPEX 70 01 110 4-1/4" Diagonal Cutter is the perfect tool for the job. The steel construction ensures that it will last through years of use. This diagonal cutting plier has a red plastic coated handle for comfort and grip. The jaws are 5/8 in. long and 9/16 in. wide, giving you plenty of space to work with. Made from vanadium steel, this durable tool offers beveled cuts for clean, precise results every time. With its comfortable handle and sturdy construction, the KNIPEX Diagonal Cutting Plier is an essential addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT Hack Saw Blade, Medium, 10" x 3/4" (GH10)
- STM NMTB40 Right Angle Head (326204)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1/4" (KTI-41108)
- GROOVELOCK GRVLOCK PLIER SET 8""&10"" (2078709)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 12 115)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (74 08 250 SBA)
- KNIPEX Electricians Pliers, 6 1/4", 4-in-1, 10-14 (13 01 614)
- KNIPEX Mini Combination Pliers, 4-1/4in (08 01 110 S)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (50 01 210)
- KNIPEX Precision Nippers, 5 In (78 61 125)
- KNIPEX 7 in End Cutting Nipper Uninsulated (68 01 180)
- Knipex Cutting Pliers