Shop All Needle Nose Pliers
Knipex
4 1/2 in Round Nose Plier Multi-Component Grip Handle
Mfr # 35 32 115
Zoro # G0467717
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/8 in
- Features Effective Rust Protection, Low-Friction Double Spring for Gentle and Even Opening
- Material Chrome Steel
- Number of Pieces 1
Product Information
- Brand Knipex
- MFR # 35 32 115
- Zoro # G0467717
- UPC # 843221004552
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/8 in |
Tip Width | 5/64 in |
Jaw Length | 7/8 in |
Description
This KNIPEX 4 1/2" Electronics Pliers is the perfect tool for handling delicate electronics. The plier has a round, pointed jaw that makes it easy to pick up and hold on to small objects. With an ergonomic grip, you can work with this needle nose plier for hours without discomfort. It is made of chrome steel, which ensures durability and strength. The multi-component grip provides comfort as well as control over the tool while working. The KNIPEX 4 1/2" Electronics Pliers are great for anyone who works with electronics or needs a needle nose plier that can be used for fine detail work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 29/64 in. X 2 in. 12,000-Series Annular Cutter (12010)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- VAUGHAN Replacement Handle, For 32 to 48oz Hammer (625-03)
- MILWAUKEE TOOL 3/8" Drive Socket Set Metric 32 pc. Pieces 6 mm to 19 mm , Chrome (48-22-9508)
- KNIPEX 4 1/2 in Round Nose Plier Plastic Coated Handle (35 31 115)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 71 200)
- KNIPEX 7 3/32 in Flat Nose Plier Ergonomic Handle (98 62 01)
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Dipped Handle (13 01 614 SBA)
- KNIPEX 6 1/4 in Needle Nose Plier Plastic Coated Handle (30 21 160)
- KNIPEX 11 in Needle Nose Plier Dipped Handle (28 71 280 SBA)
- IRWIN 5 in Vise-Grip Bent Long Nose Plier Ergonomic Handle (BN5)
- Knipex Pliers