Shop All Cutting Pliers
Knipex
4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # 77 42 115 ESD
Zoro # G1679277
$58.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Cutting Edges Additionally Induction-Hardened, Electrically Discharging Handles - Dissipative, Low-Friction Double Spring for Gentle and Even Opening, Offer the Best Possible Rust Protection - No Circuit Faults Caused by Peeling Chrome From Plated Tools, Pointed Head, the Mirror Polish, Together With a Fine Film of Oil
- Handle Type Multi-Component Grip
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Tool steel
Product Information
- Brand Knipex
- MFR # 77 42 115 ESD
- Zoro # G1679277
- UPC # 843221005290
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 4 1/2 in |
Cutter Length | 1/2 in |
Maximum Wire Cutting Diameter | 0.063 in |
Description
Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 4 1/2 in, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Maximum Wire Cutting Diameter 0.063 in, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Cutter Length 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-18 HSS Plug Hand Tap (DWTST1/4-18P)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 7/16 (C47708)
- PROSKIT Insulated Screwdriver Set, 1000V 7pcs (SD-8012)
- DREMEL Engraving Cutter, 3/32 Bit Dia, PK2 (107)
- KNIPEX 6 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (72 21 160)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250 T BKA)
- KNIPEX High Leverage Diagonal Cutters, 6 1/4" H (74 01 160)
- KNIPEX 5 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (79 02 125 S1)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 250 SBA)
- KNIPEX Mini Combination Pliers, 4-1/4in (08 01 110 S)
- MAYHEW STEEL PRODUCTS MUFFLER CUTTER OUTSIDE 1967 (MY31967)
- Knipex Cutting Pliers