Shop All Needle Nose Pliers
Knipex
4 1/2 in Bent Round Nose Plier Multi-Component Grip Handle
Mfr # 35 42 115 ESD
Zoro # G0467708
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/8 in
- Features Best Possible Rust Protection, Low-Friction Double Spring for Gentle and Even Opening
- Material Chrome Steel
- Number of Pieces 1
Product Information
- Brand Knipex
- MFR # 35 42 115 ESD
- Zoro # G0467708
- UPC # 843221020071
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/8 in |
Jaw Length | 7/8 in |
Tip Width | 5/64 in |
Overall Length Range | Less than 6 in |
Description
Bent Round Nose Plier, Plier Type Round Nose Pliers, Jaw Bend 45 Degrees , ESD-Safe Yes, Overall Length 4 1/2 in, Maximum Jaw Opening 1/2 in, Jaw Length 7/8 in, Tip Width 5/64 in, Jaw Thickness 1/4 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Bending, Gripping, Holding, Ultra Fine Assembly Work in Electronics and Fine Mechanics, Cutting Capacities Not Specified, Features Best Possible Rust Protection, Low-Friction Double Spring for Gentle and Even Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Drilling Hammer, 3 Lb, Fiberglass (2DBU5)
- MILWAUKEE TOOL MX FUEL REDLITHIUM XC406 Extended Capacity Battery Pack (MXFXC406)
- KEO Countersink, 1 FL, 110 Deg, 1 In, Cobalt, TiN (55455-TiN)
- DYNAMIC Tools 5/32" Loop Handle Hex Key, 9" Long (D043406)
- KNIPEX Bent Round Nose Plier, 6-1/4" (25 21 160)
- KNIPEX 4 1/2 in Flat Nose Plier Plastic Coated Handle (35 11 115)
- KNIPEX 4 1/2 in Round Nose Plier Multi-Component Grip Handle (35 32 115)
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115)
- KNIPEX 8 in Bent Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 26 200)
- KNIPEX 4 1/2 in Round Nose Plier Multi-Component Grip Handle (35 32 115 ESD)
- POWERBUILT 11" Long Nose Hose Jaw Pliers (640863)
- Knipex Pliers