Shop All Sockets
Knipex
3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points
Mfr # 98 37 9/16
Zoro # G7533163
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Double Hex
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 11/16 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 11/16 in |
Size | 9/16" |
Socket Depth | Standard |
Socket Sizes | 9/16 in |
Details
Socket Type | Double Hex |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Standards | IEC 60900, DIN EN 60918 |
Drive Type | Square |
Item | Hex Socket,3/8",1000V Insulated 9/16" |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Hex Socket,3/8 In.,1000V Insulated 9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YT73)
- WESTWARD Three Square File, 5 In, 60/61 TPI (12F786)
- SAWSTOP Sliding Table, 34" H, 94" L, Steel (TSA-SA70)
- TEKTON 1/4" Drive Hex Bit Socket Set, SAE, Metric, 20 pcs (SHB90201)
- KNIPEX 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (98 47 10)
- KNIPEX 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (98 37 17)
- KNIPEX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (98 47 22)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 14Mm, W32984 (W32984)
- MILWAUKEE TOOL 1/4 in. Drive 15mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9041)
- WESTWARD 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (10E279)
- PROTO 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5311M)
- Knipex Sockets