Shop All Open End Wrenches
Knipex
24mm Open-End Wrench
Mfr # 98 00 24
Zoro # G6588705
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 1/4 in
- Size 15/16"
- Features 1000VAC Rated, Insulated, Meets Insulation Standard: IEC 60900 DIN EN 60900
- Finish Chrome
- Material Alloy Steel
Product Information
- Brand Knipex
- MFR # 98 00 24
- Zoro # G6588705
- UPC # 843221016920
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 8 1/4 in |
Size | 15/16" |
Head Size | 24 mm |
Wrench Head Sizes | 24 mm |
Wrench Length Style | Standard |
Overall Width | 2 13/64 in |
Description
Open End Wrench, Alloy Steel, Chrome, Head Size 24 mm, Overall Length 8 1/4 in, 15 Degrees , Head Thickness 11/32 in, Insulated Yes, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Through-hole impact adapter 1"Fx1-1/2"M (15007)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-187-062X)
- CRAFTSMAN Tool Accessories, 4-Rail Socket Holder (CMMT99419)
- IDEAL Communications Tool Kit, No. of Pcs. 3 (33-793)
- KNIPEX 5/16" Open-End Wrench (98 00 5/16)
- KNIPEX 13mm Open-End Wrench (98 00 13)
- KNIPEX 10mm Open-End Wrench (98 00 10)
- KNIPEX 17mm Open-End Wrench (98 00 17)
- KNIPEX 8mm Open-End Wrench (98 00 08)
- KNIPEX 9/16" Open-End Wrench (98 00 9/16)
- PROTO Ignition Open End Wrench, 1/4" Head Size (J3118)
- Knipex Wrenches