Shop All Box End Wrenches
Knipex
24mm Box Wrench, Plastic Grip
Mfr # 98 01 24
Zoro # G7231174
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 1/2 in
- Size 15/16"
- Features 1000V AC Rated
- Head Type Offset
- Finish Chrome
Product Information
- Brand Knipex
- MFR # 98 01 24
- Zoro # G7231174
- UPC # 843221017095
- Country of Origin India
- Category Box End Wrenches
Dimensions
Overall Length | 10 1/2 in |
Size | 15/16" |
Head Size | 24 mm |
Wrench Head Sizes | 24 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 24 mm, Overall Length 10 1/2 in, 15 Degrees , Head Thickness 5/8 in, Metric, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Floor Mount Vibration Isolator, Spring (5C140)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273B-10-5PK)
- EAZYPOWER Hex Extensions, 1/4 In, PK4 (88666)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401102510)
- KNIPEX 18mm Box Wrench, Plastic Grip (98 01 18)
- KNIPEX 19mm Box Wrench, Plastic Grip (98 01 19)
- KNIPEX 10mm Box Wrench, Plastic Grip (98 01 10)
- KNIPEX 13mm Box Wrench, Plastic Grip (98 01 13)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- STAHLWILLE TOOLS Double ended ring Wrench Size 21 x 24 mm L.235 mm (41052124)
- DURSTON MFG Durston 5 Piece E Torx Set E6 - E24 (VMWTC624)
- Knipex Wrenches