Shop All Box End Wrenches
Knipex
22mm Box Wrench, Plastic Grip
Mfr # 98 01 22
Zoro # G6516194
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 3/4 in
- Size 55/64"
- Features 1000V AC Rated
- Head Type Offset
- Finish Chrome
Product Information
- Brand Knipex
- MFR # 98 01 22
- Zoro # G6516194
- UPC # 843221017088
- Country of Origin India
- Category Box End Wrenches
Dimensions
Overall Length | 8 3/4 in |
Size | 55/64" |
Head Size | 22 mm |
Wrench Head Sizes | 22 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 22 mm, Overall Length 8 3/4 in, 15 Degrees , Head Thickness 19/32 in, Metric, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 1x3/4", Overall Length: 2-3/4" (CS-1632-A8-TICN)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 (328067)
- WESTWARD Putty Knife Set, Flexible, 1-1/2, 3"W, 2 Pc. (46A915)
- KNIPEX 18mm Box Wrench, Plastic Grip (98 01 18)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- KNIPEX 13mm Box Wrench, Plastic Grip (98 01 13)
- KNIPEX 10mm Box Wrench, Plastic Grip (98 01 10)
- KNIPEX 19mm Box Wrench, Plastic Grip (98 01 19)
- WIHA Insulated Box Wrench Set, 10 to 19mm, 8pc (21095)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51618MM)
- Knipex Wrenches