Shop All Wire Strippers & Crimpers
Knipex
220mm Crimping Pliers, 3 Position Contact 20 to 10 AWG
Mfr # 97 52 37
Zoro # G4482025
product price: $155.99
/ea
Sold in multiples of 6 for $935.94
Free Shipping & Returns
$935.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 to 10 AWG
- Overall Length 220mm
- Material Chrome Vanadium Electric Steel
- Features Repetitive, High Crimping Quality Due to Precision Dies and Integral Lock (Self-Releasing Mechanism); Crimping Pressure has been set Precisely (Calibrated) in the Factory, Re-Adjustable; Optimum Transmission of Force to Toggle Lever for Fatigue-Reduced Operation
- Application Heat Shrinkeable Sleeve Connectors
Product Information
- Brand Knipex
- MFR # 97 52 37
- Zoro # G4482025
- UPC # 843221018276
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 220mm |
Details
Capacity | 20 to 10 AWG |
Material | Chrome Vanadium Electric Steel |
Features | Repetitive, High Crimping Quality Due to Precision Dies and Integral Lock (Self-Releasing Mechanism); Crimping Pressure has been set Precisely (Calibrated) in the Factory, Re-Adjustable; Optimum Transmission of Force to Toggle Lever for Fatigue-Reduced Operation |
Application | Heat Shrinkeable Sleeve Connectors |
Handle Material | Multi Component |
Finish | Burnished |
Item | Crimping Pliers,3 Position Contact |
Description
Crimping Pliers,3 Position Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36590 (36590)
- ALLTRADE Alltrade 940559 20 in. Universal Lug Wrench (204744)
- ZORO SELECT Magnetizer/Demagnetizer, 1 x 2 In, Ceramic (10E858)
- AMPG Ball Dial Indicator Point, .395", 4-48 SS (Z9321SS)
- KNIPEX 10 Inch Center Cutting Nipper High Levera (414-7491250)
- KNIPEX 7 1/4 in Wire Stripper 24 to 10 AWG (12 62 180)
- KNIPEX 8 in. MultiGrip Forged Wire Stripper (KNT-13728)
- KNIPEX 7 1/8 in Wire Stripper 5/64 in (12 11 180)
- KNIPEX Dismantling & Stripping Pliers (KN305420)
- KNIPEX Crimping Pliers, 8 1/2" Crimping Pliers (97 21 215 SB)
- IRWIN 8 in Wire Stripper 24 to 10 AWG (2078300)
- Knipex Wire Strippers & Crimpers