Shop All Locking Pliers
Knipex
22-3/4" External Circlip Pliers, Powder-Coated
Mfr # 46 10 A6
Zoro # G7016021
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Locking Device
- Material Carbon Steel
- Finish Powder Coated
- Number of Pieces 1
- Tip Dia. 0.187 in
Product Information
- Brand Knipex
- MFR # 46 10 A6
- Zoro # G7016021
- UPC # 843221004811
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 22 1/2 in |
Tip Dia. | 0.187 in |
For Shaft Dia. | 9-15/16 in to 15-3/4 in |
For Maximum Shaft Diameter | 400 mm |
Tip Diameter | 0.177 in |
For Minimum Shaft Diameter | 252 mm |
Description
The Knipex 46 10 A6 22-3/4" External Circlip Pliers are the perfect tool for fastening and removing external circlips. The plier style internal locking device allows you to release the lock without completing a cycle. This plier is made of rolled steel and special tool steel, which has been oil-hardened. The plier has an overall length of 22 7/16 in., making it long enough to fit around large shafts measuring 9-15/16 in to 15-3/4 in. With this Knipex Retaining Ring Plier, you will be able to perform your job quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Plumber's Kit Replacement Straps (69347)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04M1)
- WERA ESD-Safe Precision Slotted Screwdriver 5/64 in Round (05030102001)
- DRILLCO 1/4, Spiral Flute 1/4" Shank Construction Reamer (427A116)
- KNIPEX 22-1/2" External Circlip Pliers, Powder-Coated (46 10 A5)
- KNIPEX 5-1/2" External Circlip Pliers, Plastic Grip (46 11 A1)
- KNIPEX 225 mm Locking Adjusting Plain Grip Locking Plier (41 24 225)
- KNIPEX 9" Precision internal Circlip Pliers, Plastic Grip (48 11 J3)
- KNIPEX 5-3/4" Electronics Pliers w/ Flat Jaw, Plastic Grips (35 52 145)
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 11 A1)
- SURTEK Curved Jaw Locking Pliers 12" (115055)
- Knipex Pliers