Shop All Open End Wrenches
Knipex
19mm Open-End Wrench
Mfr # 98 00 19
Zoro # G6985553
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 1/2 in
- Size 3/4"
- Features 1000VAC Rated, Insulated, Meets Insulation Standard: IEC 60900 DIN EN 60900
- Finish Chrome
- Material Alloy Steel
Product Information
- Brand Knipex
- MFR # 98 00 19
- Zoro # G6985553
- UPC # 843221006273
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 6 1/2 in |
Size | 3/4" |
Head Size | 19 mm |
Wrench Head Sizes | 19 mm |
Overall Width | 1 27/32 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Chrome, Head Size 19 mm, Overall Length 6 1/2 in, 15 Degrees , Head Thickness 11/32 in, Insulated Yes, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101875)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 19/64 (C30519)
- SWANSON TOOL 48" - 1/8" T-square with Scribe Bar, anodized, laser-etched scale (SVW124)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NMS WSM10)
- KNIPEX 1/2" Open-End Wrench (98 00 1/2)
- KNIPEX 3/4" Open-End Wrench (98 00 3/4)
- KNIPEX 9/16" Open-End Wrench (98 00 9/16)
- KNIPEX 17mm Open-End Wrench (98 00 17)
- KNIPEX 10mm Open-End Wrench (98 00 10)
- KNIPEX 13mm Open-End Wrench (98 00 13)
- CAPRI TOOLS 24mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11924)
- Knipex Wrenches