Shop All Open End Wrenches
Knipex
17mm Open-End Wrench
Mfr # 98 00 17
Zoro # G6835525
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/8 in
- Features 1000VAC Rated, Insulated, Meets Insulation Standard: IEC 60900 DIN EN 60900
- Finish Chrome
- Material Alloy Steel
- SAE or Metric SAE
Product Information
- Brand Knipex
- MFR # 98 00 17
- Zoro # G6835525
- UPC # 843221006266
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 6 1/8 in |
Size | 43/64" |
Head Size | 17 mm |
Wrench Head Sizes | 17 mm |
Wrench Length Style | Standard |
Overall Width | 1 21/32 in |
Description
Open End Wrench, Alloy Steel, Chrome, Head Size 17 mm, Overall Length 6 1/8 in, 15 Degrees , Head Thickness 5/16 in, Insulated Yes, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Socket Adapter 1 Light (77606)
- KIPP Cylinder Grip Revolving Size:1, Form:B D=8-32, L1=40, Thermoplastic, Comp:Steel (K1468.11AE)
- LINK HANDLES Garden Hoe Handle, 60", Clear, Contractor (66627)
- TEKTON 3/8 Inch Drive x 24 mm 12-Point Impact Socket (SID12324)
- KNIPEX 13mm Open-End Wrench (98 00 13)
- KNIPEX 9/16" Open-End Wrench (98 00 9/16)
- KNIPEX 10mm Open-End Wrench (98 00 10)
- KNIPEX 7/16" Open-End Wrench (98 00 7/16)
- KNIPEX 19mm Open-End Wrench (98 00 19)
- KNIPEX 1/2" Open-End Wrench (98 00 1/2)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 1x1-1/8 in. (WO-1X1-1/8)
- Knipex Open End Wrenches