Shop All Box End Wrenches
Knipex
17mm Box Wrench, Plastic Grip
Mfr # 98 01 17
Zoro # G6638511
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Size 43/64"
- Features 1000V AC Rated
- Head Type Offset
- Finish Chrome
Product Information
- Brand Knipex
- MFR # 98 01 17
- Zoro # G6638511
- UPC # 843221017057
- Country of Origin India
- Category Box End Wrenches
Dimensions
Overall Length | 8 in |
Size | 43/64" |
Head Size | 17 mm |
Wrench Head Sizes | 17 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 17 mm, Overall Length 8 in, 15 Degrees , Head Thickness 1/2 in, Metric, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Measuring Tape, Conduit, 3000 Ft x 3/16 In (435)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.323 (300A P)
- HHIP 4 Piece Combination Square Set With 12" 4R Blade (4901-0003)
- H & H INDUSTRIAL PRODUCTS 8 Piece Brass Pin Punch Set (8600-4110)
- KNIPEX 13mm Box Wrench, Plastic Grip (98 01 13)
- KNIPEX 18mm Box Wrench, Plastic Grip (98 01 18)
- KNIPEX 10mm Box Wrench, Plastic Grip (98 01 10)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- KNIPEX 19mm Box Wrench, Plastic Grip (98 01 19)
- PROTO Box End Wrench, 21 x 24mm, 13-3/8 in. L (J1072M)
- TEKTON 7/8 x 15/16 Inch 45-Degree Offset Box End Wrench (WBE23322)
- Knipex Box End Wrenches