Shop All Wire Strippers & Crimpers
Knipex
16 7/8 in Wire Stripper 26 to 10 AWG
Mfr # 12 12 06
Zoro # G4782723
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/2 in
- Material Steel
- Features Length Stop, Replaceable Blades
- Application Automotive Engineering, Energy Technology, Plant
- Number of Pieces 1
Product Information
- Brand Knipex
- MFR # 12 12 06
- Zoro # G4782723
- UPC # 843221011314
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 1/2 in |
Maximum Wire/Cable Diameter | 2 4/5 mm |
Minimum Wire/Cable Diameter | 1 mm |
Description
If you need to strip wires, the KNIPEX Wire Stripper is a reliable tool. It features replaceable blades and an adjustable length stop for precise stripping. The automatic wire stripper adjusts itself to the correct position as you strip your wires. With 26 to 10 AWG capacity, this precision insulation stripper has a 16 7/8 in. overall length. This wire stripper comes with a cable guide that positions the conductor precisely so it can be stripped cleanly and efficiently. You can also use this tool on solid or stranded cables thanks to its versatile functionality. The KNIPEX Wire Stripper is perfect for stripping wires without damaging them or causing damage to yourself due to incorrect usage of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK WR ADJUSTABLE 10" WIDE AZZ CB (CL6WCB)
- ECLIPSE Carbon Steel Engineers Scriber 190mm/7-1 (E222)
- ULTRA-DEX USA Clamp, CL-12 (CL-12)
- GEARWRENCH 19mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85519)
- KNIPEX 7 1/2 in Wire Stripper 32 to 14 AWG (12 12 02)
- KNIPEX 16 7/8 in Wire Stripper 13 to 7 AWG (12 12 10)
- KNIPEX 7 1/2 in Crimper 32 to 20 AWG (97 54 24)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 68 145 A)
- KNIPEX Crimp System Master Pliers (97 43 200 A)
- KNIPEX Wire Strippers, 6 1/4" End-Type (11 06 160)
- GREENLEE 9" Crimper, Full Cycle-9 Pop Kwik Cycle 9 Die Sets (45504)
- Knipex Wire Strippers & Crimpers