Shop All Box End Wrenches
Knipex
13mm Box Wrench, Plastic Grip
Mfr # 98 01 13
Zoro # G7102313
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/4 in
- Size 1/2"
- Features 1000V AC Rated
- Head Type Offset
- Finish Chrome
Product Information
- Brand Knipex
- MFR # 98 01 13
- Zoro # G7102313
- UPC # 843221017019
- Country of Origin India
- Category Box End Wrenches
Dimensions
Overall Length | 7 1/4 in |
Size | 1/2" |
Head Size | 13 mm |
Wrench Head Sizes | 13 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 13 mm, Overall Length 7 1/4 in, 15 Degrees , Head Thickness 7/16 in, Metric, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 8mm Bit Std Length, Chrome Socket (D013008)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 1/2"R (CF769PF)
- DEWALT 2-1/4 HP (maximum motor HP) EVS Fixed Base Router Kit with Soft Start (DW618K)
- MILTON Button, Blo-Gun SAFETY, PK10 (107)
- KNIPEX 19mm Box Wrench, Plastic Grip (98 01 19)
- KNIPEX 18mm Box Wrench, Plastic Grip (98 01 18)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- KNIPEX 10mm Box Wrench, Plastic Grip (98 01 10)
- GRAY TOOLS 14 Piece 12 Point SAE Box End Wrench Set, 1/4" - 1", 1000V Insulated (176LR-I)
- AMPCO SAFETY TOOLS Box End Wrench, 10-1/2"L, 1-3/16"Head Size (4628)
- FACOM Leverage Wrench Handle 30" (FM-54.M3B)
- Knipex Box End Wrenches