Shop All Box End Wrenches
Knipex
12mm Box Wrench, Plastic Grip
Mfr # 98 01 12
Zoro # G6857085
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/4 in
- Size 15/32"
- Features 1000V AC Rated
- Head Type Offset
- Finish Chrome
Product Information
- Brand Knipex
- MFR # 98 01 12
- Zoro # G6857085
- UPC # 843221017002
- Country of Origin India
- Category Box End Wrenches
Dimensions
Overall Length | 7 1/4 in |
Size | 15/32" |
Head Size | 12 mm |
Wrench Head Sizes | 12 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 7 1/4 in, 15 Degrees , Head Thickness 13/32 in, Metric, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric Ball Hex Key, 4 mm Tip Size (3660)
- GENERAL TOOLS Inspection Mirror, 3.5x2, 11.5-16 L (570)
- HHIP 3/8" High Speed Steel T-Slot Cutter (2006-0165)
- ZORO SELECT Chucking Reamer, 19/64 In, 6 Flute, Cobalt (1435-0.2969)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- KNIPEX 10mm Box Wrench, Plastic Grip (98 01 10)
- KNIPEX 13mm Box Wrench, Plastic Grip (98 01 13)
- KNIPEX 19mm Box Wrench, Plastic Grip (98 01 19)
- KNIPEX 18mm Box Wrench, Plastic Grip (98 01 18)
- STAHLWILLE TOOLS Double ended ring Wrench Size 24 x 27 mm L.330 mm (41042427)
- TEKTON 12 x 14 mm 45-Degree Offset Box End Wrench (WBE24312)
- Knipex Box End Wrenches