Shop All Tongue & Groove Pliers
Knipex
12 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip
Mfr # 87 02 300 T BKA
Zoro # G1455629
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Jaw Style V-Jaw
- Features Adjustment At The Touch of A Button Directly On The Work Piece, Box-Joint Design, Fine Adjustment, Pinch Guard, Reliable Catching of The Hinge Bolt, Self-Locking On Pipes and Nuts, Special Hardened Teeth
- Material Chrome Vanadium Electric Steel
- Finish Polished
- Jaw Width 3/8 in
Product Information
- Brand Knipex
- MFR # 87 02 300 T BKA
- Zoro # G1455629
- UPC # 843221021719
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 12 in |
Jaw Width | 3/8 in |
Jaw Length | 1 1/2 in |
Description
The KNIPEX 87 02 300 T BKA Water Pump Plier is the perfect tool for assembling and disassembling plumbing fixtures. The tongue and groove pliers are made of chrome vanadium electric steel, ensuring that they will last a long time. This 12 in. plier has a jaw width of 23/64 in., allowing you to reach into tight spaces. It features an ergonomic handle, as well as push button adjustment type. With its polished finish, this water pump plier is resistant to corrosion and abrasion. For quality and convenience, the KNIPEX Water Pump Plier is the ideal choice for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS EXT SKT MT (30451DN)
- HYDE HAWK MXGRIP PRO 10""W (09074)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 25/64 (C10621)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 3 1/2 in. Dr, 3 in L (SHA21103)
- KNIPEX 7 1/4 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 180 T BKA)
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 250 T BKA)
- KNIPEX 10 in SmartGrip V-Jaw Water Pump Plier Serrated, Plastic Grip (85 01 250 US)
- KNIPEX 7 1/4 in V-Jaw Water Pump Plier Serrated, Plastic Grip (88 01 180 SBA)
- KNIPEX 10 in Knipex Alligator V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 250 SBA)
- KNIPEX Pliers Wrenches, Tongue/Groove, 180 mm L (86 02 180)
- GROZ Bearing Pliers, 2 Jaw, 75mm (36020)
- Knipex Tongue & Groove Pliers