Shop All Cable and Wire Cutters
Knipex
11" Ratchet Action Cable Cutter, Center Cut
Mfr # 95 31 280 SBA
Zoro # G6100053
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Electrical Cable
- Overall Length 11 in
- Cutting Action Shear
- Handle Material Multi-Component
- Includes Hand Guard, Handle Lock
Product Information
- Brand Knipex
- MFR # 95 31 280 SBA
- Zoro # G6100053
- UPC # 843221002213
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 11 in |
For Maximum Diameter Copper Electrical Cable | 2 1/16 in |
For Maximum Diameter Aluminum Electric Cable | 2 1/16 in |
For Maximum Diameter Data Cable | 2 1/16 in |
Details
Primary Application | Electrical Cable |
Cutting Action | Shear |
Handle Material | Multi-Component |
Includes | Hand Guard, Handle Lock |
Handle Design | Special Grade Tool Steel With Two Component Grip |
Features | Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking |
Item | Ratchet Cable Cutter |
Jaw Material | Steel |
Weight | 1.9 lb |
Grip Material | Multi-Component |
For Maximum Wire Thickness | MCM 750 |
Insulated | No |
For Wire/Cable Type | Electrical/Data Cable |
Cutter Type | Ratcheting Cable Cutter |
Jaw Finish | Black Lacquered |
Ratcheting Jaw | Yes |
Handle Color | Blue; Red |
Includes Cushioned Grip | Yes |
Material Application | Aluminum Cables, Copper, Multiple Stranded Cables |
Application | For Cutting Copper, Aluminum, Communications Cable and Wire |
Description
If you work with electrical cables, the KNIPEX 95 31 280 SBA 11" Ratchet Cable Cutter is an essential. This tool allows you to cut through wire and cable quickly and efficiently. The two-stage ratchet drive ensures a smooth cutting action, while the center cut allows for precise cuts. The special grade tool steel has a two component grip that makes it comfortable to use. You can adjust this wire cutter to fit different types of cables thanks to its adjustable pivot point. When it comes to working with electrical cables, you need the KNIPEX 95 31 280 SBA 11" Ratchet Cable Cutter in your arsenal of tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3" 6-Point Locknut Socket, 3/4" Drive (60256-06)
- MAYHEW STEEL PRODUCTS PUNCH CENTER 1/2 X 6" (MY24003)
- DEWALT 1/16" Industrial Cobalt (DWA1204)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2611)
- KNIPEX Cable Shears 8"-Twin Cutting Edges (95 11 200)
- KNIPEX 7-1/4" Insulated Dismantling Cutter, Ergonomic Grip (98 53 13)
- KNIPEX KNIPEX® 78 23 125 Electronic Super Knips-Comfort Grip 5" OAL (78 23 125)
- KNIPEX 680mm Ratchet Cable Cutter Copper Cable: 100mm dia. (95 32 100)
- KNIPEX Cable Shears, 6 1/2 (95 12 165)
- KNIPEX 6-1/2" Cable Shear, Shear Cut (95 21 165)
- QEP Qep Tile Tools 32010Q Glass Tile Nipper (2391746)
- Knipex Cable and Wire Cutters