Shop All Cable and Wire Cutters
Knipex
11" Cable Cutter, Ratchet Action, Insulated
Mfr # 95 36 280
Zoro # G0906118
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum and Copper Cables
- Overall Length 11"
- Cutting Action Ratcheting
- Features 2-Stage Ratchet-Action; Screw Joint; Comes with Opening Spring
Product Information
- Brand Knipex
- MFR # 95 36 280
- Zoro # G0906118
- UPC # 843221002237
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 11" |
Details
Primary Application | Cuts Aluminum and Copper Cables |
Cutting Action | Ratcheting |
Features | 2-Stage Ratchet-Action; Screw Joint; Comes with Opening Spring |
Item | Cable Cutters Ratchet Action |
Description
Cable Cutters Ratchet Action
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 11/16 (C20682)
- WRIGHT TOOL 1/2" Drive 30 Geared Teeth Pear Ratchet 1/2" Drive Open Head Ratchet Con (4480)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7170)
- MOODY TOOL Phil/JIS Combo Set Steel Handles, 4 Pc (58-0201)
- KNIPEX 12-1/2" Cable Cutter, Center Cut, 3-Stage, Ergonomic Grip (95 32 320)
- KNIPEX 8" Cable Shears, Steel, Multi-Component Grip (95 12 200)
- KNIPEX Cable Shears, 6 1/2", 1000V Insulated (95 16 165)
- KNIPEX 10" Ratchet Action Cable Cutter, Center Cut (95 31 250 SBA)
- KNIPEX Wrenches, 7 1/4" Cable Knife-1000V Insul (98 54 SB)
- KNIPEX 6" Wire Rope Cutter, Center Cut (95 61 150 SBA)
- GREENLEE 17-1/2" Cable Cutter, Center Cut (718F)
- Knipex Knives, Cutters & Snips