Shop All Cutting Pliers
Knipex
11 3/4 in End Cutting Nipper Uninsulated
Mfr # 99 10 300
Zoro # G6668164
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Forged, High Leverage, Multi Stage Oil-Hardened
- Handle Type Black Atramentized
- Material High Grade Special Tool Steel
- Overall Length 11 3/4 in
- ESD Safe No
Product Information
- Brand Knipex
- MFR # 99 10 300
- Zoro # G6668164
- UPC # 843221003326
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 11 3/4 in |
Cutting Edge Length | 1 in |
Details
Features | Forged, High Leverage, Multi Stage Oil-Hardened |
Handle Type | Black Atramentized |
Material | High Grade Special Tool Steel |
ESD Safe | No |
Number of Pieces | 1 |
Spring Return | No |
Item | End Cutting Nippers |
Cutting Edge | Flush |
Cutting Capacity/Material | 3/16 in Soft |
Handle Color | Black |
Standards | DIN ISO 9242 |
Cutting Capacity by Material | 2.0 mm (Medium Hard Wire), 3.8 mm (Hard Wire) |
Cutting Capacity by Rockwell Hardness | 61 HRC |
Spring Assist Handle | No |
Weight | 1.1 lb |
Handle Material | Steel |
Cutting Edge Type | Flush |
Jaw Material | Steel |
For Maximum Wire Thickness | 0.16 in |
Precision | No |
Insulated | No |
Description
These KNIPEX 99 10 300 End Cutting Nippers are the perfect tool for cutting soft metals and sheet metal. The end cutting nippers have a flush cutting edge, which means you can cut flush with the surface of your work piece. The high grade special tool steel blades provide you with durability and reliability when working on delicate materials. This 12 in. long nipper has a black atramentized handle for better grip and control. It is ideal for use on soft metals such as aluminum, brass, and other nonferrous metals. These KNIPEX End Cutting Nippers are great to have around when working on delicate materials such as aluminum or brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500" (23616-C3)
- PERFORMANCE TOOL Performance Tool 1-1/8 in. X 1-1/8 in. 12 Point SAE Combination Wrench 1 pc (W334C)
- GRIPPS V-Gripp Tape (H01010)
- BONDHUS Screwdriver Set, Ball End, 7 pcs (10687)
- KNIPEX Circlip Tool, Dia 400 - 1000 Mm (46 10 100)
- KNIPEX 6-3/4" internal Circlip Pliers, Plastic Grip (44 21 J21)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 250 SBA)
- KNIPEX Chain Nose Plier, 6-1/4" Overall Length (13 02 614 T BKA)
- KNIPEX 5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (76 81 125)
- KNIPEX KNIPEX® 95 62 190 SBA Wire Rope Cutters-Comfort Grip 7-1/2" OAL (95 62 190 SBA)
- IRWIN 8 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (2078308)
- Knipex Pliers