Shop All Tongue & Groove Pliers
Knipex
10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip
Mfr # 87 02 250 T BKA
Zoro # G1455653
original price:
$54.25
1% off
new price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Jaw Style V-Jaw
- Features Adjustment At The Touch of A Button Directly On The Work Piece, Box-Joint Design, Fine Adjustment, Pinch Guard, Reliable Catching of The Hinge Bolt, Self-Locking On Pipes and Nuts, Special Hardened Teeth
- Material Chrome Vanadium Electric Steel
- Finish Polished
- Jaw Width 1/4 in
Product Information
- Brand Knipex
- MFR # 87 02 250 T BKA
- Zoro # G1455653
- UPC # 843221021702
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 10 in |
Jaw Width | 1/4 in |
Jaw Length | 1 1/4 in |
Description
Water Pump Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Push Button, Jaw Texture Serrated, Jaw Shape V, Overall Length 10 in, Maximum Jaw Opening 2 in, Number of Jaw Positions 25, Jaw Width 1/4 in, Jaw Length 1 1/4 in, Grip Style Knurled, Non-Sparking No, Insulated No, Tether Ready Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 16 ft Tape Measure, 1 1/4 in Blade (70-455A)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.25-0.36 In. (033-05-001)
- MILWAUKEE TOOL M18 1/4" Hex Impact Driver (2656-20)
- BOSCH Impact Drill Bit, 3/8" Size, 5" L (BL4151IM)
- KNIPEX 12 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 300 T BKA)
- KNIPEX 7 1/4 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 180 T BKA)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Plastic Grip (88 01 300 SBA)
- KNIPEX 10 in V-Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 250 T BKA)
- KNIPEX 6 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 150)
- KNIPEX 10 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 250)
- KNIPEX 7 1/4 in Straight Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 180)
- Knipex Pliers