Shop All Wire Strippers & Crimpers
Knipex
10 in Crimper 27 to 13 AWG
Mfr # 97 52 04
Zoro # G6853734
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 10 in
- Material Chrome Vanadium Steel
- Features Ingenious Lever Transmission, Repetitive, High Crimping Quality, 2 Hand Operation, Easy Handling
- Application For Crimping Non-Insulated Terminals And Plug Connections
Product Information
- Brand Knipex
- MFR # 97 52 04
- Zoro # G6853734
- UPC # 843221006150
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 10 in |
Tool Length | 9 7/8 in |
Number of Crimping Sizes | 4 |
Maximum Compatible Wire Size | 14 AWG |
Minimum Compatible Wire Size | 26 AWG |
Description
Crimper, Crimper Style Electrical Crimping Pliers, Crimping Capacity 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, Compatible Connector Type Open Plug width 2.8 + 4.8 mm, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 26 AWG, Maximum Compatible Wire Size 14 AWG, Maximum Crimping Force Not Rated, Tool Length 9 7/8 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Body Material Steel, Grip Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT4-75 Degree 5" Bull Nose Live Center (3900-5012)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.5 hp (CP3019-12AC)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2988400)
- BOSCH SDS Max To 1/2-20 Arbor Adapter (HA1032)
- KNIPEX 10 in Crimper 20 to 7 AWG (97 52 13)
- KNIPEX Automatic Wire Strippers, 7 1/4" Automat (12 21 180)
- KNIPEX 7 3/4 in Cable Stripper 15 to 10 AWG (12 12 11)
- KNIPEX Dismantling Tools, 6 1/2" Dismantling Pl (13 42 165)
- KNIPEX 7 1/2 in Cable Stripper 1-9/64 in (16 30 135 SB)
- KNIPEX Dismantling & Stripping Pliers (KN305420)
- JOKARI Stripper, Mini-Precision for AWG 24 (40085)
- Knipex Wire Strippers & Crimpers