Shop All Slotted Standard Shelving Systems
This Product is Discontinued
Knape & Vogt
Slot Standard, Steel, 500 lb. (Discontinued)
Mfr # 0120-25WT
Zoro # G3919102
This Product is Discontinued
Key Features
- Material Steel
- Finish Powder Coated
- Load Capacity (Lb.) 500
- Color White
- Size (In.) 25 in
Product Information
- Brand Knape & Vogt
- MFR # 0120-25WT
- Zoro # G3919102
- UPC # 077355012507
- Country of Origin United States
- Category Slotted Standard Shelving Systems
Dimensions
Size (In.) | 25 in |
Length (In.) | 3-7/8 in |
Width (In.) | 18 in |
Height (In.) | 1 1/8 in |
Extended Length (In.) | 3 7/8 in |
Details
Item | Slot Standard |
Material | Steel |
Finish | Powder Coated |
Load Capacity (Lb.) | 500 |
Color | White |
Number of Holes | 0 |
Opening Angle (Deg.) | 90 Degrees |
For Use With | Closets, Doors, Walls |
Hand | Non-Handed |
Hardware | Not included |
Type | Standard Duty |
Max. Angle (Deg.) | 90 Degrees |
Description
Slot Standard, Type Standard Duty, Material Steel, Load Capacity (Lb.) 500, Color White, Powder Coated Finish, Size (In.) 25 in, Length (In.) 3-7/8 in, Width (In.) 18 in, Height (In.) 1 1/8 in, For Use With Closets, Doors, Walls, Hardware Not Included, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 3 7/8 in, Number of Holes 0, Max. Angle (Deg.) 90 Degrees , Hand Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.