Shop All Shelf Brackets
This Product is Discontinued
Knape & Vogt
Shelf Bracket, Steel, 500 lb., Hand: Non-Handed (Discontinued)
Mfr # 0046-WTS
Zoro # G3918929
This Product is Discontinued
Key Features
- Material Steel
- Load Capacity (Lb.) 500
- Color White
- Size (In.) 10 in
- Length (In.) 11 in
Product Information
- Brand Knape & Vogt
- MFR # 0046-WTS
- Zoro # G3918929
- UPC # 077355004649
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 10 in |
Length (In.) | 11 in |
Width (In.) | 10 in |
Height (In.) | 10 3/4 in |
Extended Length (In.) | 11 in |
Details
Material | Steel |
Load Capacity (Lb.) | 500 |
Color | White |
Item | Shelf Bracket |
Opening Angle (Deg.) | 90 Degrees |
Number of Holes | 0 |
Hand | Non-Handed |
Finish | polished |
Includes | Mounting screws |
For Use With | Closets, Doors, Walls |
Hardware | Included |
Type | Standard Duty |
Max. Angle (Deg.) | 90 Degrees |
Description
Shelf Bracket, Type Standard Duty, Material Steel, Load Capacity (Lb.) 500, Color White, Polished Finish, Size (In.) 10 in, Length (In.) 11 in, Width (In.) 10 in, Height (In.) 10 3/4 in, For Use With Closets, Doors, Walls, Includes Mounting Screws, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 11 in, Number of Holes 0, Max. Angle (Deg.) 90 Degrees , Hand Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.