Shop All Shelving & Rack Accessories
This Product is Discontinued
Knape & Vogt
KV Standard, HD, Black, 48" (Discontinued)
Mfr # 82 BLK 48
Zoro # G7722526
This Product is Discontinued
Key Features
- Color Black
- Material 14 Gauge Steel
- Depth 11/16"
- Width 1-1/16"
- Height 48"
Product Information
- Brand Knape & Vogt
- MFR # 82 BLK 48
- Zoro # G7722526
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Depth | 11/16" |
Width | 1-1/16" |
Height | 48" |
Details
Item | KV Standard,HD,Black,48" |
Color | Black |
Material | 14 Gauge Steel |
Description
KV Standard,HD,Black,48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.