Shop All Drawer Slides
Knape & Vogt
Knape & Vogt Kv6505 B14 14 In. Over-Travel Box Or File Slide With Quick Disconnect Rail - Zinc
Mfr # KV6505 B14
Zoro # G504085524
$44.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Knape & Vogt
- MFR # KV6505 B14
- Zoro # G504085524
- Country of Origin China
- Category Drawer Slides
Description
The Knape and Vogt 6505 Over-travel Drawer Slide with QD Rail is designed for use in desk drawers, credenzas, store fixtures, and hotel or institutional furniture. The KV 6505 features
a quick disconnect rail and 1" over-travel. It is available in stock lengths from 12" to 28". Manufactured from rolled steel, the 6505 supports loads up to 125 pounds. As with all Knape and Vogt drawer slides, the 6505 drawer slide is designed to meet or exceed ANSI performance standards as established by BIFMA, BHMA, and KCMA.
Mounting: Side.
Action: Telescopic Movement On Ball Bearings.
Load Rating: 125-Pound Class.
Height: 2-19/32" (Includes Quick Disconnect Rail).
Clearance: 1/2" plus 1/32" minus 0" each side.
1" overtravel for easy acce.
Closed position hold-in det.
Quick disconnect rail.
Size: 14".
Color: Zinc.
a quick disconnect rail and 1" over-travel. It is available in stock lengths from 12" to 28". Manufactured from rolled steel, the 6505 supports loads up to 125 pounds. As with all Knape and Vogt drawer slides, the 6505 drawer slide is designed to meet or exceed ANSI performance standards as established by BIFMA, BHMA, and KCMA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-18 O-Ring ID: 22 mm, CS: 3.5 mm, OD: 29 mm 20 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0018x20)
- SARGENT 7U15LL26D Passage Cylindrical Lock Grade 2 with L Lever and L Rose with T Strike Satin Chrome (7U15LL26D)
- BALDWIN Reserve Bright Chrome Cylinders (8BR0204.006)
- CODEL DOORS 36" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (3070pri8405)
- KNAPE & VOGT Knape & Vogt KV1300 P24 24 in. & 75 lbs Nylon Roller Stay Close Draewer Slides; Zinc (KV1300 P24)
- KNAPE & VOGT Kv G-Slide Rear Mounting For Face Frame (GS4340 RB)
- KNAPE & VOGT 22 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B22)
- KNAPE & VOGT Knape & Vogt Kv8405 B22 Ano 22 In. Full Extension With Overtravel Ball Bearing Slide - Anochrome (KV8405 B22 ANO)
- KNAPE & VOGT Knape & Vogt KV8605 B16 16 in. Full Extension OT Zinc - 140 lbs (KV8605 B16)
- KNAPE & VOGT 16 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B16)
- HARDWARE RESOURCES 20" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU20)
- Knape & Vogt Drawer Slides