Shop All Shelf Brackets
Knape & Vogt
Closet Hardware Kit, Steel, 800 lb.
Mfr # 0300-KITA-6CN
Zoro # G3783031
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity (Lb.) 800
- Length (In.) 5-13/16 in
- Width (In.) 49 9/64 in
- Height (In.) 72 in
Product Information
- Brand Knape & Vogt
- MFR # 0300-KITA-6CN
- Zoro # G3783031
- UPC # 029274398682
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 72 in |
Length (In.) | 5-13/16 in |
Width (In.) | 49 9/64 in |
Height (In.) | 72 in |
Extended Length (In.) | 5 13/16 in |
Details
Material | Steel |
Load Capacity (Lb.) | 800 |
Item | Closet Hardware Kit |
Color | Champagne |
Hardware | Not included |
Includes | Closet Pole Hooks, Closet Poles, Hand Rails, Hang Rail Covers, Installation Hardware, Shelf Brackets, Standards |
Max. Angle (Deg.) | 90 Degrees |
Opening Angle (Deg.) | 90 Degrees |
Finish | Powder Coated |
For Use With | Closets, Doors, Walls |
Number of Holes | 0 |
Type | Standard Duty |
Hand | Non-Handed |
Description
Closet Hardware Kit, Type Standard Duty, Material Steel, Load Capacity (Lb.) 800, Color Champagne, Powder Coated Finish, Size (In.) 72 in, Length (In.) 5-13/16 in, Width (In.) 49 9/64 in, Height (In.) 72 in, For Use With Closets, Doors, Walls, Hardware Not Included, Includes Closet Pole Hooks, Closet Poles, Hand Rails, Hang Rail Covers, Installation Hardware, Shelf Brackets, Standards, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 5 13/16 in, Number of Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Boltless Shelf, 48"D x 72"W x 2-3/4"H, Steel (DRHL7248PT)
- KEYSCO TOOLS Mobile Tool Cart, Mechanics, 33"-52" H (78035)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 14 Deep (AMG WS-1436)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (17-8)
- KNAPE & VOGT John Sterling White Steel Shelf/Rod Bracket 16 Ga. 13 in. L 250 lb (RP-0044-BWT)
- KNAPE & VOGT Steel Bracket 16 Ga. 7 in. L 225 lb (182 TI 7)
- KNAPE & VOGT White Steel Bracket 16 Ga. 10-1/2 in. L 225 lb (182 WH 10.5)
- KNAPE & VOGT Black Steel Regular Duty Bracket 16 Ga. 10 in. L 160 lb (180 BLK 10)
- KNAPE & VOGT 20 HD L Bracket (208 WH 500)
- KNAPE & VOGT Steel Bracket 16 in. L 600 lb (208 TI 400)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 12"D x 5 1/4"H (BKTM02X12X05EBCRS)
- Knape & Vogt Shelf Brackets