Shop All Shelf Brackets
Knape & Vogt
Closet Hardware Kit, Steel, 800 lb.
Mfr # 0300-KITA-4CN
Zoro # G3783022
original price:
$135.99
13% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity (Lb.) 800
- Length (In.) 5-13/16 in
- Width (In.) 49 9/64 in
- Height (In.) 48 in
Product Information
- Brand Knape & Vogt
- MFR # 0300-KITA-4CN
- Zoro # G3783022
- UPC # 029274398675
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 48 in |
Length (In.) | 5-13/16 in |
Width (In.) | 49 9/64 in |
Height (In.) | 48 in |
Extended Length (In.) | 5 13/16 in |
Details
Material | Steel |
Load Capacity (Lb.) | 800 |
Item | Closet Hardware Kit |
Color | Champagne |
Hardware | Not included |
Includes | Closet Pole Hooks, Closet Poles, Hand Rails, Hang Rail Covers, Installation Hardware, Shelf Brackets, Standards |
Number of Holes | 0 |
Opening Angle (Deg.) | 90 Degrees |
Finish | Powder Coated |
Type | Standard Duty |
Max. Angle (Deg.) | 90 Degrees |
For Use With | Closets, Doors, Walls |
Hand | Non-Handed |
Description
Closet Hardware Kit, Type Standard Duty, Material Steel, Load Capacity (Lb.) 800, Color Champagne, Powder Coated Finish, Size (In.) 48 in, Length (In.) 5-13/16 in, Width (In.) 49 9/64 in, Height (In.) 48 in, For Use With Closets, Doors, Walls, Hardware Not Included, Includes Closet Pole Hooks, Closet Poles, Hand Rails, Hang Rail Covers, Installation Hardware, Shelf Brackets, Standards, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 5 13/16 in, Number of Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Add-On Bulk Storage Rack, 24 in D, 96 in W, 4 Shelves, Dove Gray (DD67531P)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, Green, 10 7/8 in L (QUS235GN)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 6 in H, Clear, 23 5/8 in L (QSB205CL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Red, 11 5/8 in L (QSB101RD)
- KNAPE & VOGT Bracket Shelf Titanium 8In (180TI8)
- KNAPE & VOGT Bracket Shelf Dec Stl 12In Wht (215SPWH12)
- KNAPE & VOGT BRACKET SHELF&ROD WHT11"" (RP-0045-WT)
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga 36 in L (80 WH 36)
- KNAPE & VOGT SHELF BRACKET12""MAGN BLK (RP-0099-12BK)
- KNAPE & VOGT John Sterling White Steel Bracket 12 Ga. 10 in. L 100 lb (RP-0053-10WT)
- KNAPE & VOGT 82 Series White Steel Double Slot Bracket 14 Ga. 78 in. L (82 WH 78)
- Knape & Vogt Shelf Brackets