Shop All Drawer Slides
Knape & Vogt
26 in. Side Mount Heavy-Duty Drawer Slides
Mfr # KV.8810B26
Zoro # G908642941
$69.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Knape & Vogt
- MFR # KV.8810B26
- Zoro # G908642941
- UPC # 841572132269
- Country of Origin United States
- Category Drawer Slides
Description
The 8810 Heavy-Duty Full Extension Drawer Slide is designed to accommodate wider and heavier drawers for today's challenging applications in the commercial, residential and educational markets. Recommended drawer slide applications include wood home or office furniture, store fixtures, medical carts, and residential kitchen cabinetry in addition to many other application options. As with all Knape & Vogt drawer slides, the 8810 is designed to meet or exceed ANSI performance standards established by BIFMA, BHMA and KCMA. 200 lbs. Heavy duty load rating Designed for use on wooden drawer boxes in residential or commercial cabinets and furniture applications Designed for use in drawers up to 42 wide Drawer slide is non-handed allowing for quick and easy installation Butterfly lever release that allows for easy disconnect Hardware not included, due to custom application methods and variable load rating recommend #8 or #10 x 5/8 in. Phillips flathead
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Ring, 2 1/2 In, Fiber, Blue (37760-0194)
- YALE Lever Lockset, Mechanical, Privacy, Grd. 1 (AU5402LN 626)
- PRIME-LINE White Storm Door Hinge Pin Kit, Croft Storm Doors (3-pack) (K 5131)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (10E824)
- KNAPE & VOGT Knape & Vogt KVUCR HINGE N Hinges Only for Pull Down Rack; Nickel (KVUCR HINGE N)
- KNAPE & VOGT 1805-101r Bp Right Hand Rear Bracket (1805-101R BP)
- KNAPE & VOGT Knape & Vogt TT100RP 600 24 in. Zinc; Heavy Duty Draw Slide (197766)
- KNAPE & VOGT Knape & Vogt Kv8405 B28 Ano 28 In. Full Extension With Overtravel Ball Bearing Slide - Anochrome (KV8405 B28 ANO)
- KNAPE & VOGT DRAWER SLIDE SELF CLS22"" (1805RP WH 550)
- KNAPE & VOGT 22 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B22)
- PROSOURCE Lock Showcase Chrome Plated (6298343-3L)
- Knape & Vogt Drawer Slides