Shop All Tool Storage Accessories
Knaack
Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White
Mfr # 472-3
Zoro # G6071073
product price: $211.00
/ea
Free Shipping & Returns
$211.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Rolling Work Bench
- Material Steel
- Color White
- Length (In.) 22 in
Product Information
- Brand Knaack
- MFR # 472-3
- Zoro # G6071073
- UPC # 783965014380
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length (In.) | 22 in |
Height (In.) | 2 1/2 in |
Width (In.) | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drawer |
Type | Rolling Work Bench |
Material | Steel |
Features | Attached Glides, Load Capacity 100 lb, (2) Notches Required |
For Use With | Mfr. No. 45, 47, 49, 63 |
Color | White |
Includes | Optional 2 1/2 in D x 16 in W Drawer for Knaack Rolling Work Benches |
Tool Storage Type Included | Foam Insert/Drawer Organizer |
Product Type | Drawer |
Description
Drawer, Product Type Drawer, Color White, For Use With Mfr. No. 45, 47, 49, 63, Includes Optional 2 1/2 in D x 16 in W Drawer for Knaack Rolling Work Benches, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 10mm 72 Tooth 12 Point Metric (CMMT42569)
- DRILL AMERICA m16x2 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m16 x 2 (DWTB16X2)
- VIM PRODUCTS VIM Tools 50-Piece Mechanic's Master Set, 1/4 in. Square Drive (MMS450)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1117M)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (474-3)
- KNAACK Storagemaster® Shelf, 21-3/4 in.Lx17-1/2 in.W, Stel, White (477-3)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (476-3)
- KNAACK JOBMASTER® Shelf, 23 in. L x 3 in. W, Steel, Tan (493)
- KNAACK Replacement Gas Spring Set, 17", Lift Supports, Steel, 2-Pack (977-2PK)
- KNAACK Caster Set, 2 in. W, Steel/Rubber, Black (495)
- WOKIN Magentic Part Tray 6 Inch (724206)
- Knaack Tool Storage Accessories