Shop All Jobsite Boxes
Knaack
Model 42 JOBMASTER Chest, 42" W x 19" D x 23" H, 16-Gauge Steel, Tan, 9 cu ft
Mfr # 42
Zoro # G4298481
product price: $635.00
/ea
Free Shipping & Returns
$635.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Color Tan
- Depth 19 in
- Height 23-3/8 in
Product Information
- Brand Knaack
- MFR # 42
- Zoro # G4298481
- UPC # 783965001168
- Country of Origin Mexico
- Category Jobsite Boxes
Dimensions
Width | 42 in |
Depth | 19 in |
Height | 23-3/8 in |
Nominal Outside Depth | 19 in |
Nominal Outside Height | 18 in |
Nominal Outside Width | 42 in |
Padlock Shackle Max. Dia. | 3/8 in |
Overall Width | 42 in |
Overall Height | 23 3/8 in |
Maximum Padlock Shackle Diameter | 3/8 in |
Overall Depth | 19 in |
Overall Height with Lid Open | 39 1/2 in |
Description
Jobsite Box, Body Finish Gloss, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 495, 695, Features Ergonomic Lid Design Allows You to Open the Gang Box From 3 Sides; Heavy-Duty 16-Gauge Steel Construction Tool Chest with Fully Arc-Welded Seams; Heavy-Duty Piano Hinge Offers Best-In-Class Protection Against Chest Storage Box Break-Ins; Powder-Coat Finish for Superior Durability and Corrosion Resistance, Handle Type Recessed, Includes Casters No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3134)
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included (PS11-102)
- DRILL AMERICA 3/8"-18 NPT Carbon Steel Hex Pipe Die (DWTHXNPT38)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 SBA)
- KNAACK Model 32 JOBMASTER Jobsite Chest, Tan, 32" W x 19" D x 19" H (32)
- KNAACK Model 36 JOBMASTER Chest, 36" W x 19" D x 21.5" H, 16-Gauge Steel, Tan, 7 cu ft (36)
- KNAACK Model 118-M DataVault Mobile Jobsite Box, Tan, 39" W x 27" D x 48" H (118-M)
- KNAACK Model 4830-D JOBMASTER Chest, Junk Trunk Locking Drawer, Tan, 17 cu ft, 48" W x 30" D x 35" H (4830-D)
- KNAACK Model 4824 JOBMASTER Chest, 48" W x 24" D x 28.5" H, 16-Gauge Steel, Tan, 16 cu ft (4824)
- KNAACK Model 100 JOBMASTER Clamshell Jobsite Cabinet, Tan, 60" W x 30" D x 65" H (100)
- KNAACK Model 28 JOBMASTER Jobsite Box, Tan, 28" W x 12" D x 12" H (28)
- Knaack Jobsite Boxes